Abbotsford
wag2002403

WAGO 2002-403 25A 3-Way Insulated Jumper, Light Gray

Price $1.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2002-403

Description

Jumper, 3-way, insulated, light gray.

Specifications

Brand Name Wago Corp Item Name Jumper
Type 3-Way, Insulated Amperage Rating 25 A
Voltage Rating 800 V Width 0.543 in
Color/Finish Gray UPC 173329993596

Packages

25 - UNIT - (25)