Abbotsford
wag2002404

WAGO 2002-404 25A 4-Way Insulated Jumper, Light Gray

Price $2.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2002-404

Description

Jumper, 4-way, insulated, light gray.

Specifications

Brand Name Wago Corp Item Name Jumper
Type 4-Way, Insulated Amperage Rating 25 A
Voltage Rating 800 V Width 0.752 in
Color/Finish Gray UPC 173329993664

Packages

25 - UNIT - (25)