Abbotsford
wag2002405

WAGO 2002-405 25A 5-Way Insulated Jumper, Light Gray

Price $2.93 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2002-405

Description

Jumper, 5-way, insulated, light gray.

Specifications

Brand Name Wago Corp Item Name Jumper
Type 5-Way, Insulated Amperage Rating 25 A
Voltage Rating 800 V Width 0.957 in
Color/Finish Gray UPC 044918119935

Packages

25 - UNIT - (25)