Abbotsford
wag2004402

WAGO 2004-402 32A 2-Way Insulated Jumper, Light Gray

Price $0.80 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2004-402

Description

Jumper, 2-way, insulated, light gray.

Specifications

Brand Name Wago Corp Item Name Jumper
Type 2-Way, Insulated Amperage Rating 32 A
Voltage Rating 800 V Width 0.406 in
Specifications 105 °C Operating Temperature Color/Finish Gray
Standards UL 94V-0 Flammability Rating UPC 044918121303

Packages

25 - UNIT - (25)