![wag2004403](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394671198.jpg?preset=medium)
WAGO 2004-403 32A 3-Way Insulated Jumper, Light Gray
Description
Jumper, 3-way, insulated, light gray.
Specifications
Brand Name | Wago Corp | Item Name | Jumper |
Type | 3-Way, Insulated | Amperage Rating | 32 A |
Voltage Rating | 800 V | Width | 0.65 in |
Specifications | 105 °C Operating Temperature | Color/Finish | Gray |
Standards | UL 94V-0 Flammability Rating | UPC | 044918121310 |
Packages
25 - UNIT - (25) |