Abbotsford
wag2004410

WAGO 2004-410 32A 10-Way Insulated Jumper, Light Gray

Price $7.25 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2004-410

Description

Jumper, 10-way, insulated, light gray.

Specifications

Brand Name Wago Corp Item Name Jumper
Type 10-Way, Insulated Amperage Rating 32 A
Voltage Rating 800 V Width 2.366 in
Color/Finish Gray UPC 044918121396

Packages

25 - UNIT - (25)