WEIDMULLER 0368700000 TERMINAL BLOCK JUMPER, 10WAY
Description
SAK series. Cross connector. For Cross connection link. 10-pole. Direct mounting.
Specifications
Brand Name | Weidmuller | Sub Brand | Klippon® |
Item Name | Cross Connector | Type | 10-Pole |
Width | 2.386 in | Material | CuSn |
Series | SAK | Length | 0.807 in |
Color | Gray | Terminal Connection | Screw |
Temperature Rating | 10 - 40 °C Storage | For Use With | SAK Series Terminal Blocks |
Standards | EAC Approved, RoHS Compliant | UPC | 626835107792 |
Packages
20 - UNIT - (20) |