![wdm0456900000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14985211.jpg?preset=medium)
WEIDMULLER 0456900000 4-Pole Weidmuller SAK Series Cross-Connector
Description
SAK series. Cross connector. For cross connection link. 4-pole. Direct mounting.
Specifications
Brand Name | Weidmuller | Item Name | Cross Connector |
Type | Direct Mounting | Amperage Rating | 57 A |
Material | CuSn | Series | SAK Series |
Width | 1.169 in | Specifications | 0.236 in H x 0.807 in D |
Color/Finish | Gray | For Use With | Cross Connection Links |
Standards | RoHS Compliant | UPC | 626835032575 |
Packages
50 - UNIT - (50) |