![wdm0457300000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14986220.jpg?preset=medium)
WEIDMULLER 0457300000 4 Pole Weidmuller SAK Series Cross-Connector
Description
SAK series. Cross connector. For cross connection link. 4-pole. Direct mounting.
Specifications
Brand Name | Weidmuller | Sub Brand | Klippon® |
Item Name | Cross Connector | Type | 4-Pole |
Width | 1.445 in | Material | CuSn |
Series | SAK | Length | 0.807 in |
Color | Gray | Terminal Connection | Screw |
Temperature Rating | 10 - 40 °C Storage | For Use With | SAK Series Terminal Blocks |
Standards | EAC Approved, RoHS Compliant | UPC | 626835129756 |
Packages
50 - UNIT - (50) |