![wdm0461300000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12427949.jpg?preset=medium)
WEIDMULLER 0461300000 Weidmuller SAK Series 4Pole Cross-Connector
Description
SAK series. Cross connector. For cross connection link. 4-pole. Direct mounting.
Specifications
Brand Name | Weidmuller | Sub Brand | Klippon® |
Item Name | Terminal Block Jumper | Type | 4-Pole, 4-Way |
Material | Polyamide 6.6 | Series | SAK |
Overall Length | 0.748 in | Width | 0.118 in |
Thickness | 1.102 in | Color/Finish | Gray |
For Use With | SAK Series Terminal Blocks | Standards | EAC Approved, RoHS Compliant |
UPC | 626835025379 |
Packages
50 - UNIT - (50) |