WIELAND ELECTRIC Z7.282.3227.0 8mm 12 Pole Wieland Electric Conn Jumper
Description
Cross connector, insulated for DIN rail terminal blocks type-WK, 12-pole. Modular spacing 7.95 mm.
Specifications
Brand Name | Wieland Electric | Item Name | Jumper Bar |
Type | 12-Pole, Cross Connector, Screwable, Insulated | Ferrule Hole Spacing | 7.95 mm |
Color/Finish | Yellow | For Use With | Type WK DIN Rail Terminal Blocks |
UPC | 015573157129 |
Packages
1 - UNIT - 1 |