![wieivbwkf2510](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12140566.jpg?preset=medium)
WIELAND ELECTRIC Z7.280.7027.0 2.5mm² 5mm Wide 10-Pole Cross Connector (20/Pack)
Description
PRODUCT FEATURES:- Cross connector poles can be individually removed.- When cross connectors with removed poles are used, the rated voltage is reduced to 400 V.- You can cut a 10-wire connector plug in half to form two 5-wire connector plugs, but an end cover plate or isolating plate must then be inserted.
Specifications
Brand Name | Wieland Electric | Item Name | Cross Connector |
Type | 10-Pole, Screwable | Material | Copper/Steel |
Ferrule Hole Spacing | 5 mm | For Use With | Type WKF DIN Rail Terminal Blocks |
UPC | 015573343386 |
Packages
1 - UNIT - 1 |