WIELAND ELECTRIC Z7.261.1227.0 4mm² 6mm 2-Pole Cross Connector (10/Pack)
Description
PRODUCT FEATURES:- Cross connector poles can be individually removed.- When cross connectors with removed poles are used, the rated voltage is reduced to 400 V.- You can cut a 10-wire connector plug in half to form two 5-wire connector plugs, but an end cover plate or isolating plate must then be inserted.
Specifications
Brand Name | Wieland Electric | Item Name | Jumper Bar |
Type | 2-Way, Cross Connector, Pluggable | Series | WT |
Color/Finish | Yellow | For Use With | IVB WKF 4 - 2 Feed-Through Terminal Blocks |
UPC | 015573360734 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |