
WIELAND ELECTRIC Z7.261.1527.0 TERM JUMPER INSUL 4-5INSUL JUMPER 4-5
Description
Jumper bar IVB WKF 4 - 5. Cross connector, insulated for DIN rail terminal blocks type WKF. 5-pole.
Specifications
Brand Name | Wieland Electric | Item Name | Jumper Bar |
Type | 5-Pole, Cross Connector, Pluggable, Insulated | Series | IVB WKF 4-5 |
Voltage Rating | 400 V | Ferrule Hole Spacing | 6 mm |
Thickness | 4 mm | Color/Finish | Yellow |
For Use With | DIN Rail Terminal Blocks | Standards | RoHS, REACH-SVHC Compliant |
UPC | 015573389087 |
Packages
1 - UNIT - 1 |