
WIELAND ELECTRIC Z7.282.5427.0 4mm² 6mm Wide 4-Pole Cross Connector (10/Pack)
Description
PRODUCT FEATURES:- Cross connector poles can be individually removed.- When cross connectors with removed poles are used, the rated voltage is reduced to 400 V.- You can cut a 10-wire connector plug in half to form two 5-wire connector plugs, but an end cover plate or isolating plate must then be inserted.
Specifications
Brand Name | Wieland Electric | Item Name | Jumper Bar |
Type | 4-Pole, Cross Connector, Pluggable, Insulated | Amperage Rating | 41 A |
Series | IVB WKFN 6-4 | Voltage Rating | 400 V |
Ferrule Hole Spacing | 8.2 mm | Thickness | 4 mm |
Color/Finish | Yellow | For Use With | DIN Rail Terminal Blocks |
Standards | RoHS, REACH-SVHC Compliant | UPC | 015573932580 |
Packages
1 - UNIT - 1 |