Abbotsford
wieivbwkfn62

WIELAND ELECTRIC Z7.282.5227.0 4mm² 6mm Wide 2-Pole Cross Connector (10/Pack)

Price $2.14 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:Z7.282.5227.0

Description

PRODUCT FEATURES:- Cross connector poles can be individually removed.- When cross connectors with removed poles are used, the rated voltage is reduced to 400 V.- You can cut a 10-wire connector plug in half to form two 5-wire connector plugs, but an end cover plate or isolating plate must then be inserted.

Specifications

Brand Name Wieland Electric UPC 015573932566

Packages

1 - UNIT - 1