WIELAND ELECTRIC Z7.283.3227.0 Conn Jumper M 12 POS 10mm ST
Description
Cross connector, insulated for DIN rail terminal blocks type-WKN, 12-pole. Modular spacing 10 mm.
Specifications
Brand Name | Wieland Electric | Item Name | Jumper Bar |
Type | 12-Pole, Cross Connector, Screwable, Insulated | Amperage Rating | 57 A |
Voltage Rating | 800 V | Ferrule Hole Spacing | 10 mm |
Color/Finish | Yellow | For Use With | Type WKN DIN Rail Terminal Block |
UPC | 015573157440 |
Packages
1 - UNIT - 1 |