![wievbwk252](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12140487.jpg?preset=medium)
WIELAND ELECTRIC Z7.280.0227.0 2 Pole 5mm Wieland Electric Jumper Bar for WK 2.5/U
Description
Cross connector for DIN rail terminal blocks type-WK 2.5, 2-pole. Modular spacing 5 mm.
Specifications
Brand Name | Wieland Electric | Item Name | Cross Connector |
Type | 2-Pole, Screwable | Ferrule Hole Spacing | 5 mm |
For Use With | Type WK 2.5 DIN Rail Terminal Blocks | Standards | RoHS, REACH Compliant |
UPC | 015573155606 |
Packages
1 - UNIT - 1 |