EATON 10250TA22 30mm Eaton Cutler-Hammer Base Mount Spacer Pushbutton
Description
Base mounting spacer. Equivalent to contact block in depth (one block deep).
Specifications
Brand Name | Eaton | Item Name | Base Mounting Spacer |
Type | Heavy Duty, 1-Block Deep | Length | 2.2 in |
Height | 0.8 in | Width | 1/2 in |
For Use With | 10250T Series Push Buttons | Standards | CE and CSA Certified, UL Listed |
Application | For Stationary Machinery and Factory Outside Equipment | UPC | 782113223506 |
Packages
1 - UNIT - 1 |