EATON 10250TA23 30mm Cutler-Hammer Pushbutton Basement Spacer
Description
Base mounting spacer. Complete with screws, washers, etc. (two block deep).
Specifications
Brand Name | Eaton | Item Name | Base Mounting Spacer |
Type | Heavy Duty, 2-Block Deep | Length | 5 in |
Height | 1 in | Width | 4 in |
For Use With | 10250T Series Push Buttons | Includes | Screws, Washers |
Standards | CE and CSA Certified, UL Listed | Application | For Stationary Machinery and Factory Outside Equipment |
UPC | 782113223513 |
Packages
1 - UNIT - 1 |