TYCO ELECTRONICS 16304321 ABB Entrelec Terminal Block, Test Socket AL2, 12mm
Description
AL2-H12-M3 Test Socket. This accessory is screwed into the tapped holes of the connector bar of the terminal blocks, Compatible with test plugs DIA 2 mm 0.079 inch.
Specifications
Brand Name | TE Connectivity | Item Name | End Plate |
Color/Finish | Gray | Dimensions | 3.5 mm W x 16 mm D x 5 mm H |
For Use With | D1.5/5.ADO.NF, D1.5/6.ADO, D1.5/6.ADO.NF, D1.5/6.D2.ADO, D1.5/6.D2.ADO.NF Terminal Blocks | Standards | EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC, EU REACH Regulation (EC) No. 1907/2006 |
Packages
50 - UNIT - (50) |