Abbotsford
wag857800

WAGO 857-800 SIGNAL RTD SNSR CUR-OP SIGNAL FIGURATIVIA DIP SWTC 24VDC 6MMMODLWIDTH LTGRA

Price $367.07 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:857-800

Description

Temperature signal conditioner for RTD sensors; Current and voltage output signal; Configuration via DIP switch; Supply voltage: 24 VDC; 6 mm module width; light gray.

Specifications

Mounting Type DIN-35 Rail Color Gray
UPC 044918110659

Packages

1 - UNIT - 1