×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idceb3cr05an

IDEC EB3C-R05AN RELAY INTRINSIC 100-240V5CH DISCRETE BARRIER

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:EB3C-R05AN

Description

ZIPLOCĀ® Super extra heavy grade bag made of plastic. This bag is sturdy, disposable, easy-to-open and easy-to-fill. Unique interlocking zipper seals securely, locks in freshness and protects foods from drying. Write-on labels for easy identification and date-coding. Designed for space-saving food storage, portion control, food preparations and transportation.

Specifications

Brand Name IDEC Item Name Discrete Input Barrier
Input Type Voltage Output Type Relay
Input Voltage 100 - 240 VAC Power Rating 4.8 W
Series EB3C Input Current 20 A
Connection Type Screw Mounting Type 35 mm DIN Rail
Temperature Rating -20 to 60 °C Specifications 5-Channel
Dimensions 110.5 mm W x 77.5 mm D x 75 mm H Standards UL Listed, CE, FM Approved, RoHS Compliant, IP20

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok