Abbotsford
pafkfa5sr2ex2w

PEPPERL & FUCHS KFA5-SR2-EX2.W 115 VAC Switch Amplifier

Price $673.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PEPPERL+FUCHS
Manufacturer #:KFA5-SR2-EX2.W

Description

Switch amplifier with 2-channel isolated barrier, dry contact or NAMUR inputs, relay contact output, line fault detection (LFD). It features reversible mode of operation. Terminals 14 and 15-connection. This isolated barrier is used for intrinsic safety applications. It transfers digital signals (NAMUR sensors/mechanical contacts) from a hazardous area to a safe area. The proximity sensor or switch controls a form-C changeover relay contact for the safe area load. The normal output state can be reversed using switches S1 and S2. Switch S3 is used to enable or disable line fault detection of the field circuit. During an error condition, the relays revert to their de energized state and the LEDs indicate the fault according to NAMUR NE44.

Specifications

Brand Name Pepperl+Fuchs Item Name Switch Amplifier
Voltage Rating 103.5 - 126 VAC Frequency Rating 45 - 65 Hz
Power Supply 115 VAC Type 2-Channel
Connection Screw Terminal Mounting 35 mm DIN-Rail
Temperature Rating -40 to 70 °C Degree of Protection IP20
Dimensions 20 mm W x 119 mm D x 115 mm H Standards CE Marked, CSA Certified, UL Listed
UPC 021577000057

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok