Abbotsford
pafkfd2sr2ex1w

PEPPERL+FUCHS KFD2-SR2-EX1.W 24V 0.9W Pepperl & Fuchs Switch Amplifier

Price $741.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PEPPERL+FUCHS
Manufacturer #:KFD2-SR2-EX1.W

Description

Switch amplifier with 1-channel isolated barrier, dry contact or NAMUR inputs, relay contact output, line fault detection (LFD). It features reversible mode of operation. Power rail or terminals 14, 15-connection. This isolated barrier is used for intrinsic safety applications. It transfers digital signals (NAMUR sensors/mechanical contacts) from a hazardous area to a safe area. The proximity sensor or switch controls a form-C changeover relay contact for the safe area load. The barrier output changes state when the input signal changes state. The normal output state can be reversed using switch S1. Switch S3 is used to enable or disable line fault detection of the field circuit. During an error condition, the relay reverts to its de-energized state and the LEDs indicate the fault according to NAMUR NE44.

Specifications

Brand Name Pepperl+Fuchs Item Name Switch Amplifier
Voltage Rating 19 - 30 VDC Power Supply 24 VDC
Amperage Rating 2 mA Type 1-Channel
Connection Screw Terminal Mounting 35 mm DIN-Rail
Temperature Rating -40 to 70 °C Degree of Protection IP20
Dimensions 20 mm W x 119 mm D x 115 mm H Standards CE Marked, CSA Certified, UL Listed

Packages

1 - UNIT - 1