
PEPPERL+FUCHS KFU8-UFC-EX1.D 48-253VAC/20-90VDC Pepperl & Fuchs Frequency Converter with Trip Values
Description
Frequency converter with trip values. Universal usage at different power supplies. It features 1-channel isolated barrier. Input for NAMUR sensors or dry contacts. Input frequency 1 MHz to 5 kHz. Current output 0/4 to 20 mA. Relay and transistor output. Start-up override. Line fault detection (LFD).
Specifications
Brand Name | Pepperl+Fuchs | Item Name | Frequency Converter with Trip |
Input Type | Digital | Output Type | Electronic |
Input Voltage | 18 V | Output Voltage | 40 VDC |
Power Rating | 2.2 W | Input Current | 5 mA |
Output Current | 4 - 20 mA | Connection Type | Terminal |
Mounting Type | 35 mm DIN-Rail | Temperature Rating | 0 - 50 °C |
Response Time | <=200 Microsecond | Accuracy | 0.1% |
Dimensions | 40 mm W x 115 mm D x 119 mm H | Standards | CE Certified, IEC Certified, IECEx Certified, FM Approved, IEC/EN 61508/61511 |
Packages
1 - UNIT - 1 |