Nuvo essentia & concerto learning remote Control
Description
The NV-LRC1 universal, learning remote and is pre-programmed with over 1,000 source codes. It is able to control up to six devices in addition to a NuVo whole house audio system. The remote can also learn specific IR codes for specialized A/V equipment.
Specifications
Brand Name | NUVO | Item Name | Learning Remote Control |
Type | Universal | For Use With | NuVo Whole House Audio System |
Dimensions | 2.09 in W x 1.1 in D x 8.43 in H | Includes | (2) AAA Batteries |
Standards | FCC Approved | Application | For Controlling Up to Six Devices |
UPC | 701963850908 |
Packages
1 - UNIT - 1 |