Abbotsford
erknvrips

NuVo® Wired Ipod Dock System

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:NV-RIPS

Description

Dock your iPod and listen to all of your music, anywhere in your home, through your NuVo system. Your iPod charges as it plays, so when you're done listening to it, it will be fully charged and ready to go. The sleek design and small stature of the NuVoDock means it can be placed on any surface throughout your home to offer you a quick place to dock your iPod. Displays song and album information on any NuVo controller for easy control and navigation of your iPod's music.

Specifications

Brand Name NUVO Item Name iPod Dock System
Type Wired Voltage Rating 100 - 240 VAC, 12 VDC
Power Rating 5 W DC Dimensions 3-1/4 in W x 2-1/2 in D x 2-1/4 in H
Mounting Type Surface For Use With NuVo System, Apple iPod (4th Generation and Newer), Apple iPod Mini (All Versions), iPod Nano (All Versions)
Includes Remote NuVoDock for iPod, Decora Remote NuVoDock Receiver, Decora RJ45 Connection Plate, Power Supply with USA, UK, EU, AU Adapters, 10 ft Long Cable, 3 ft Long 5 Cable, 6 ft Long 3.5 mm Stereo Audio Cable, Instructions Manual Standards FCC Approved, California Proposition 65 Warning
Application For Docking iPod and Listen to all Music, Anywhere in Home UPC 701963851554

Packages

1 - UNIT - 1