RUSSOUND 6500-114113 126W Russound® Weatherproof Volume Control, Gray
Description
Weatherproof volume control with standard grey plate and knob. 12 position switch. Provides 1x, 2x, 4x, 8x impedance matching. Fits a standard 3/4 inch PVC outdoor conduit.
Specifications
Brand Name | Russound | Item Name | Volume Control |
Frequency Rating | 20 Hz - 20 kHz | Material | PVC Case |
Color | Gray | Power Rating | 42 W RMS, 126 W Peak |
Connections | Screw Terminal | Dimensions | 3.03 in W x 3.78 in D x 5 in H |
Mounting Type | Surface | Standards | CSA 22.2 No. 1-M94 Certified, UL Listed |
Application | For Outdoor or Wet Locations |