CALRAD 40-1061-HS-4 1x4 3D 1080p Calrad Distribution Amplifier HDMI, Black
Description
Calrad 40-1061-HS-4 1 x 4 HDMI 3D distribution amplifier. 1 input and 4 outputs supports HDTV resolutions up to 1080p HDCP and HDMI 3D compliant. Plug and play installs in seconds. Supports HDMI high-speed 2.25Gbps per channel bandwidth 8-bit per channel (24 bit all channel) deep color uncompressed and compressed audio. Includes power supply.
Specifications
Brand Name | Calrad Electronics | Item Name | Female HDMI 3D Distribution Amplifier |
Voltage Rating | 9 VDC | Inputs | 1 HDMI |
Output | 4 | Amperage Rating | 1 A |
Audio Formats Supported | HDMI High Speed, Support Highest Video Resolution 1080p, Support 2.25 Gbps Per Channel Bandwidth, Support 8 Bit Per Channel (24 Bit All Channel) Deep Color, Support HDCP, Support Uncompressed Audio Such as LPCM, Support Compressed Audio Such as DTS Digital, Dolby Digital (Including DTS-HD and Dolby True HD), Support 3D, 480p, 720p, 1080i, 1080p, VGA, SVGA, SXGA (1280 x 1024), UXGA (1600 x 1200), 60 Hz | Indicator Type | LED |
Includes | (1) Calrad 40-1061-HS-4 1x4 HDMI 1080p 3D Splitter/Distribution Amplifier, (1) Power Supply | UPC | 601520416106 |
Packages
1 - UNIT - 1 |