×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
keykdda1x4

KEY DIGITAL KD-DA1X4 1x4 4K/18G HDMI Distribution Amplifier

Inventory
Unavailable for order
Manufacturer:KEY DIGITAL
Manufacturer #:KD-DA1X4

Description

PRODUCT FEATURES:- Digital Distribution: 1 HDMI Source to 4 HDMI Displays - Ultra HD/4K Resolution: 4096x2160 or 3840x2160 30Hz at 4:4:4 and 60Hz at 4:4:4 - HDCP Licensing: Compliancy up to HDCP 2.2 and backward compliant - 18 Gbps Bandwidth: High Speed / Performance for latest HDMI standards - HDR10 (High Dynamic Range): More life-like images through a greater range of luminance levels - 3D Ready: Capability to pass 3D stereoscopic signal formats - Resolution Support: SD, HD, and VESA up to UHD/4K - Deep Color Support: Up to UHD/4K 30Hz 4:4:4/12 bits or 60Hz 4:4:4/8 bit - EDID Control: Internal library with 15 EDID handshakes in addition to native EDID data of output/display 1 - Full Buffer™ System: Manages TMDS re-clocking / signal re-generation, HDCP source & display authentication, Hot Plug Management and EDID Control handshake - Lossless Compressed Digital Audio: Dolby® TrueHD, Dolby® Digital Plus, DTS-HD Master Audio™ and Dolby® Atmos - Deep Color Support: Up to 12 Bit at UHD/4K 24/25/30Hz 4:4:4 - HDMI and HDCP Licensing: Fully licensed and compatible with HDCP 2.2 and HDMI - I2C Communication: EDID and HDCP buffering from Display to Source - CEC Disconnect: Prevents all device communication signals via CEC, ARC, and HDMI Ethernet channels

Specifications

Brand Name Key Digital Item Name HDMI Distribution Amplifier
Voltage Rating 100 - 240 VAC, 5 V Inputs 1 HDMI Connector, Type A, 19 Pin Female
Color Black Dimensions 6.9 x 3-1/4 x 0.55 in
Amperage Rating 1 A Frequency Rating 50/60 Hz
Audio Formats Supported Dolby® TrueHD, Dolby® Digital Plus, DTS-HD Master Audio™ and Dolby® Atmos Control EDID
Material Metal Standards CE, WEEE Certified, RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok