
KEY DIGITAL KD-DA1X4X AMPLIFIER HDMI L/ROPTICAL AUDIO DE-EMBED
Description
HDMI Distribution amplifier with L/R, Optical Audio and De-Embedded audio output. Full Buffer System™: Manages TMDS re-clocking / signal re-generation, HDCP authentication to source and display and EDID Control handshake. EDID Management: Internal library with 15 internal EDID handshakes including 4K with HDR in addition to native EDID data copied from the output/display 1. Lossless Compressed Digital Audio: Dolby® TrueHD, Dolby® Digital Plus, DTS-HD Master Audio™ and Dolby® Atmos.
Specifications
Brand Name | Key Digital | Item Name | HDMI Distribution Amplifier |
Voltage Rating | 100 - 240 VAC, 5 V | Inputs | 1 HDMI Connector, Type A, 19 Pin Female |
Color | Black | Amperage Rating | 2 A |
Frequency Rating | 50/60 Hz | Audio Formats Supported | Dolby® TrueHD, Dolby® Digital Plus, DTS-HD Master Audio™ and Dolby® Atmos |
Control | EDID | Material | Metal |
Standards | CE Certified, WEEE Certified, RoHS Compliant |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |