Abbotsford
onqco1045

PASS & SEYMOUR CO1045 10x8 Combo Module RJ45 with RJ31X, Black

Price $79.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CO1045
Documents Documents

Description

The 10x8 combo distributes up to 4 incoming telephone lines (RJ45) to 10 locations, and 1 GHz video to eight locations. The innovative mounting bracket includes a detachable platform for the coax splitter, allowing easy access to all termination ports during installation. The platform attaches securely to create a compact form factor that takes up minimal space in the enclosure.FEATURES AND BENEFITS:• Eight way, 1 GHz passive digital HDTV cable splitter• Coaxial splitter is compatible with existing and future networks such as VoIP and DOCSIS 3.0• 10 way, 4-line RJ45 telecom module• Includes RJ31X line seizure port for security installations• Mounting infrastructure included• UL Listed

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Telecom/Video Module Type Telecom/Video Module
Color Black Dimensions 6 in W x 5 in H
Material Cold Rolled Steel Mounting Enclosure
Temperature Rating -40 to 140 °C For Use With Telecom and Video and RJ31X Security Interface
Application For Residential Use UPC 804428066897

Packages

1 - UNIT - 1 10 - UNIT - 10 270 - SKID - 270