Abbotsford
levsgamp000

LEVITON MANUFACTURING OF CANADA SGAMP 150W 6-Zone System Matching Module, White

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:SGAMP
Documents Documents

Description

Spec-Grade Sound 6-Zone, AutoSurge System Matching Module. 150 Watt RMS, 225W Peak, Structured Media Enclosure Mount. Color White. Ideal for use with non-impedance matching volume controls in systems up to six rooms.One of the most challenging aspects of multi-room audio system design is the matching of speakers, zones and volume controls to the amplifier. Typical solutions employ impedance matching volume controls (which can lower system sensitivity and are sometimes inconvenient to set-up) or a separate impedance-matching audio component that is expensive and takes up extra space in the entertainment center. The Leviton Architectural Edition System Matching Module takes a much more contractor-friendly approach that saves time and money. All impedance matching can be accomplished at the central wiring point where speaker and control wiring converge to interface with the amplifier (either inside a structured cabling enclosure or at a designated wallplate location). The module is engineered for high power handling and long-term reliability with a design based on the same thermo-rated Cermetile audio-grade resistors used in the Leviton Architectural Edition Decora® brand Strauss Volume Controls. Note: like other system impedance-matching devices, the SGAMP must not be used in conjunction with impedance matching volume controls.

Specifications

Brand Name Leviton Sub Brand SPECGRADE AUDIO
Item Name System Matching Module with AutoSurge Technology Type 6-Zone
Color White Dimensions 6.38 in W x 2.57 in D x 5.38 in H
Power Rating 225 W Peak, 150 W RMS Application For use with Non-Impedance Matching Volume Controls in Systems up to Six Rooms
UPC 078477244432

Packages

1 - UNIT - 1 4 - UNIT - 4