JAM INDUSTRIES AVR154 150W 5x30W 5.1-Channel Home Theater Receiver
Description
The Harman Kardon® AVR 154 features three HDMI™ inputs; two wide-bandwidth, HDTV-ready component video inputs; four S-video inputs a front-panel input for video games an auxiliary input for portable media players and a portfolio of advanced surround-sound technologies including Dolby® Digital, DTS® and Logic 7® processing. But the AVR 154 is also about ease of use and features a high-current, ultra wide-bandwidth design for maximum fidelity.
Specifications
Brand Name | Kardon | Item Name | A/V Receiver with HDMI Switching |
Voltage Rating | 120 V | Inputs | 1 (AUX Connector), 4 (A/V Connector), 4 (S-Video Connector) |
Output | 2 (A/V Connector), 2 (S-Video Connector) | Number of Channels | 7 |
Audio Formats Supported | Dolby® Digital, DTS® and Logic 7® Processing | Color | Black/Silver |
Dimensions | 17.31 in W x 15 in D x 6-1/2 in H | Series/Model | AVR154 |
Amperage Rating | 25 A | Frequency Rating | 60 Hz |
Power Rating | 65 W (Idle), 540 W Maximum (5 Channels Driven) | Frequency Response | 10 Hz - 8 MHz (-3 dB) Composite and S-Video, 10 Hz - 50 MHz (-3 dB) Component Video, 10 Hz - 130 kHz |
Impedance | 75 O Input, 75 O Output | Sensitivity | 200 mV/47 kO |
Total Harmonic Distortion | <0.07% | Signal to Noise Ratio | 100 dB |
Includes | Headphone Jack, FM/AM Tuner, Programmable 11-Device Main Remote Control |
Packages
1 - UNIT - 1 |