
DAHUA LR1002-1EC Single-Port EoC Receiver, White
Description
The LR1002-1EC Single-port EoC Extender serves two purposes: first it converts between a PoE signal and Dahau's innovative Enhanced Power over Ethernet technology. Second, the extenders convert signals between coaxial cable and CAT5E/CAT6 Ethernet cable. These extenders allow non ePoE-enabled devices to take advantage of the long transmission distances that ePoE technology delivers
Specifications
Brand Name | Dahua | Item Name | Receiver Ethernet Over Coax Extender |
Type | Single-Port, Long Reach | Voltage Rating | 4 kV Common Mode, 2 kV Differential Mode |
Transmission Distance | 400 - 1000 m | Bandwidth | 10 - 100 Mbps |
Dimensions | 79 mm W x 52 mm D x 23 mm H | Power Rating | <2 W |
Temperature Rating | -30 to 65 °C | Environmental Conditions | 5 - 95% Operating Humidity |
Standards | IEEE802.3, IEEE802.3u |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |