Abbotsford
dahpfm700e

DAHUA PFM700-E HDMI Extender, Black

Price $166.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFM700-E

Description

PRODUCT FEATURES:- Power supply: Input voltage DC5V, only supply for transmitter. - Transmission effect: Real-time transmission HDMI video signal, no delay, strong anti-interference. - Transmission distance: HDMI transmission distance 60m (max.196.85ft). - Infrared function: support to transmit one-way infrared remote control signal. - Main functions: Use single UTP (CAT-5E and CAT-6) to transmit 1-ch HDMI video signal, support HDMI 1.3; Support HDMI local loop output; Support EDID. - Protection and anti-interference: Excellent anti-thunder, anti-static and anti-interference capabilities. - Appearance structure: No need to install driver program and set network parameters, easy to use and convenient to install.

Specifications

Brand Name Dahua Item Name HDMI Extender
Voltage Rating 0.5 - 1.5 V Transmission Distance 50 - 100 m
Cable Type Category 6 Resolution 1080p/1080I/720p/576p/576I/480p/480I
Dimensions 79.5 mm L x 68 mm W x 16.5 mm H Power Rating 3 W
Impedance 6 kV Contact Discharge, 8 kV Air Discharge Video Format Supported HDMI
Material Iron Color Black
Temperature Rating -10 to 55 °C Environmental Conditions 0 - 95% Non-Condensing Humidity
Standards CE Certified, FCC Approved

Packages

1 - UNIT - 1