DAHUA PFT1200 60W Hi-PoE Midspan, White
Description
FEATURES:- Support PoE for Hi-PoE 60W high power consumption speed dome- Indicator status: power (normal power on), PoE (normal power supply)- Cooperate with PoE Extender (PFT1300), able to cascade level 2 PoE Extender, connect to 3 IPC (power consumption
Specifications
Brand Name | Dahua | Item Name | Hi-PoE Extender |
Dimensions | 150 mm W x 70 mm D x 39 mm H | Temperature Rating | -30 to 65 °C |
Environmental Conditions | 10 - 90% Humidity |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |