Abbotsford
dahpft1300

DAHUA PFT1300 PoE Extender, White

Price $61.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFT1300

Description

FEATURES:- Support passive PoE cascade power supply and Ethernet data exchange- Support IEEE 802.3af/at standard power supply IP Camera- Cooperate with High PoE Midspan (PFT1200), able to cascade level 2 PoE Extender, connect to 3 IPC (power consumption =8W), max transmission distance 300m- 1*RJ45 10/100M PoE power supply input; 1*RJ45 10/100M supply power for IP Cam; 1*RJ45 10/100M supply power for the next extender- Installation mode: junction box internal mounting, DIN rail mounting

Specifications

Brand Name Dahua Item Name PoE Extender
Transmission Distance 300 m Dimensions 79 mm W x 52 mm D x 23 mm H
Power Rating <=3 W Temperature Rating -30 to 65 °C
Environmental Conditions 10 - 90% Humidity

Packages

1 - UNIT - 1 20 - UNIT - 20