Abbotsford
keykdhdfix22

KEY DIGITAL KD-HDFIX22 4K HDMI Extender, Booster & Buffer

Price $64.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KEY DIGITAL
Manufacturer #:KD-HDFIX22

Description

4K HDMI Extender, Booster & Buffer of EDID, TMDS, Hot Plug Control, Audio De-Embedding, HDR10, HDCP2.2PRODUCT FEATURES:- Extension: Capable of extending UHD/4K and 1080p resolution up to 75 ft. / 23 m. in and 75 ft. / 23 m. out (150 ft. / 46 m. total) - HDMI Correction: Resolves common HDMI integration obstacles such as HDCP, EDID, HPD, and audio breakout - Resolution Support: Supports all SD, HD, and VESA resolutions up to Ultra HD/4K, 3D and 1080p/60 (60Hz & 50Hz) - 4K/Ultra HD: Support for 4096x2160 or 3840x2160 24/25/30Hz at 4:4:4 or 60Hz at 4:2:0. - HDCP 2.2: Compliancy up to HDCP 2.2 - HDR10 (High Dynamic Range): More life-like images through a greater range of luminance levels. For some sources KD-HDFIX22 is needed to pass HDR10. - 3D Ready: Capability to pass 3D stereoscopic signal formats - Full Buffer System™: Manages TMDS re-clocking / signal re-generation, HDCP authentication to source & display, and EDID Control handshake - Audio De-Embedding: Audio from the HDMI input is de-embedded through the Coax digital (PCM) and/or Analog L/R audio output - Auto-EQ: Precise signal equalization applied to input and output signals automatically delivers best possible picture quality - EDID Control: 15 internal EDID tables or EDID copy from output/display - Forced HPD: Enables integrator to choose if active signal voltage is forced to connected input device - Licensing: Fully licensed and compatible with HDMI up to 4KUHD/60Fps and HDCP 1.0 to HDCP 2.2 technologies. - I2C Communication: EDID and HDCP transparency from Display to Source - RS-232 Controllable: Control of unit and connectivity status - CEC Support: For inter-device control between main input and output HDMI channel - Deep Color Support: Up to 16 bits/color at 1080p/60

Specifications

Brand Name Key Digital Item Name HDMI Extender
Voltage Rating 5 V Transmission Distance 75 ft
Frequency Range 50 - 60 Hz Resolution 1080P
Dimensions 3.6 x 2.5 x 1 in Amperage Rating 1 A
Frequency Rating 50/60 Hz Audio Formats Supported DTS-HD, Dolby True HD and 2 CH PCM
Material Metal Color Black
Standards CE Certified, RoHS Compliant, WEEE Certified

Packages

1 - UNIT - 1