×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
keykdx200pohk

KEY DIGITAL KD-X200POHK HDBaseT/HDMI via Single CAT5e/6 (Tx+Rx Set) Extender

Inventory
Unavailable for order
Manufacturer:KEY DIGITAL
Manufacturer #:KD-X200POHK

Description

Power over HDBaseT/HDMI via Single CAT5e/6 (Tx + Rx Set) Extenders with HDCP2.2, 4K.

Specifications

Brand Name Key Digital Item Name HDMI Extender
Voltage Rating 12 V Transmission Distance Up to 150 ft (KD-CAT6STP1X Cabling), Up to 125 ft (Third-Party CAT5e/6 UTP/STP Cabling), Up to 250 ft (KD-CAT6STP1X Cabling), Up to 230 ft (Third-Party CAT5e/6 UTP/STP Cabling)
Cable Type Category 5e/6 Resolution 4096 x 2160 or 3840 x 2160 24/25/30 Hz at 4:4:4/8 Bit or 60 Hz at 4:2:0/8 Bit
Dimensions 4-1/8 in W x 2-5/8 in D x 7/8 in H Amperage Rating 2 A
Audio Formats Supported Dolby® TrueHD, Dolby® Digital Plus and DTS-HD Master Audio™ Video Format Supported 12 Bit Deep Color Video/8 Bit Color for 4K/UHD
Material Metal Color Black
Mounting Bracket Includes (2) Mounting Brackets, (1) IR Emitter, (1) IR Sensor
Standards CE Certified, RoHS Compliant, WEEE

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok