KEY DIGITAL KD-X200PROK HDBaseT/HDMI via Single CAT5e/6 (Tx + Rx Set) Extenders with HDCP2.2, 4K
Description
HDBaseT/HDMI via Single CAT5e/6 (Tx+Rx Set) Extenders, with EDID Control, Hot Plug Control, Full Buffer System, IR Sensor, Up/Down IR or RS-232, support Ultra HD/4K & HDCP2.2.SPECIFICATIONS:- Inputs Tx (Each): 1 HDMI, 1 IR In- Outputs Tx (Each): 1 CAT5e/6 UTP/STP, 1 IR Out /RS-232 Bi-Directional- Inputs Rx (Each): 1 CAT5e/6 UTP/STP, 1 IR In- Outputs Rx (Each): 1 HDMI, 1 IR Out /RS-232 Bi-Directional- Regulation: CE, RoHS, WEEE- Enclosure: Black Metal- Product (Each): 4.125” x 2.625” x 0.875”, Weight: 0.5 lbs- Shipping Carton: 6.9” x 3.9” x 3”, Weight: 2 lbs- Power Supply: (2) KD-PS5V2ASC, 5V/2A, 100-240VAC, 50-60Hz, Interchangeable head with screw-in connector- Accessories: (2) Mounting Brackets, (1) IR Emitter, (1) IR Sensor
Specifications
Brand Name | Key Digital | Item Name | HDBaseT/HDMI Extender |
Voltage Rating | 100 - 240 VAC, 5 V | Transmission Distance | 150 - 230 ft |
Inputs | 1 HDMI, 1 IR In, 1 CAT 5e/6 UTP/STP, 1 IR In | Output | 1 CAT 5e/6 UTP/STP, 1 IR Out /RS-232 Bi-Directional, 1 HDMI, 1 IR Out /RS-232 Bi-Directional |
Cable Type | Category 5e/6 | Resolution | 4096 x 2160 or 3840 x 2160 24/25/30 Hz at 4:4:4/8 Bit or 60 Hz at 4:2:0/8 Bit |
Dimensions | 4.12 x 2.62 x 0.87 in | Amperage Rating | 2 A |
Frequency Rating | 50/60 Hz | Audio Formats Supported | Dolby® TrueHD, Dolby® Digital Plus and DTS-HD Master Audio™ |
Material | Metal | Color | Black |
Includes | (2) Mounting Bracket, (1) IR Emitter, (1) IR Sensor | Standards | CE, WEEE Certified, RoHS Compliant |
Packages
1 - UNIT - 1 |