
KEY DIGITAL KD-X222 4K HDBaseT/HDMI (Tx + Rx Set) Extenders, HDR, HDCP2.2
Description
SPECIFICATIONS:- Regulation: CE, RoHS, WEEE - Enclosure: Black Metal - Product (Each): 4.1” x 2.8” x 0.875”, Weight: 0.75 lbs - Power: (2) KD-PS5V2ASC, 5V/2A, 100-240VAC, 50-60Hz,Interchangeable head with screw-in connector - Accessories: (2) Mounting Brackets, (1) IR Emitter, (1) IR Sensor
Specifications
Brand Name | Key Digital | Item Name | HDBaseT/HDMI Extender |
Voltage Rating | 100 - 240 VAC | Inputs | HDMI, IR, Bidirectional RS-232 (Transmitter), Single Cat 5e/6 UTP/STP, IR (Receiver) |
Output | Cat 5e/6 UTP/STP, IR, HDMI, Bidirectional RS-232 (Receiver) | Cable Type | Cat 5/5e/6 |
Resolution | 4K/UHD | Dimensions | 4.1 in W x 2.8 in D x 7/8 in H |
Amperage Rating | 2 A | Frequency Rating | 50/60 Hz |
Audio Formats Supported | Dolby® TrueHD, Dolby® Digital Plus, Dolby Atmos® and DTS-HD Master Audio™ | Material | Metal |
Color | Black | Includes | (2) Mounting Bracket, (1) IR Emitter, (1) IR Sensor |
Standards | CE Certified, RoHS Compliant, WEEE | Application | Use of KD-CAT6STP1X STP Cabling, Especially in Hostile Electrical Environments |
Packages
1 - UNIT - 1 |