Abbotsford
keykdx222po

KEY DIGITAL KD-X222PO 4K POH/HDBaseT/HDMI Extenders (TX/RX KIT)

Inventory
Unavailable for order
Manufacturer:KEY DIGITAL
Manufacturer #:KD-X222PO

Description

4K Power over HDBaseT/HDMI Extenders, HDR, HDCP2.2 (Includes KIT Tx/Rx).PRODUCT FEATURES:- HDBaseT via Single CAT5e/6 UTP/STP Extension: With fully automatic adjustment of feedback, equalization, and amplification depending on cabling length - KD-X222PO: Features power extension from Tx to Rx with Power Over HDBaseT, Rx unit does not require power supply - Signal Extension: - Up to 150 ft. @ 4K 24/25/30(4:4:4)/60(4:2:0) using KD-CAT6STP1X cabling - Up to 125 ft. @ 4K 24/25/30(4:4:4)/60(4:2:0) using third-party CAT5e/6UTP/STP cabling - Up to 250 ft. @ 1080p /1920x1200 using KD-CAT6STP1X cabling - Up to 230 ft. @ 1080p /1920x1200 using third-party CAT5e/6 cabling - HDCP 2.2: Compliancy up to HDCP 2.2 and backward compliant - HDR (High Dynamic Range): More life-like images through a greater range of luminance levels - 4K/UHD Resolution: Supports signals up to 4096x2160 60Hz [4:2:0] 8bit, 4096x2160 30Hz [4:2:2] 12bit, and 4096x2160 30Hz [4:4:4] 8bit - Deep Color Support: Up to UHD/4K 30Hz 4:2:2/12 bits or 60Hz 4:2:0/8 bit - 3D: Support for standard 3D stereoscopic signal formats - Low Profile: Super slim chassis design - HDMI® and HDCP Licensing: Fully licensed and compatible with HDCP 2.2 and HDMI latest technology such as 4K/UHD 4:2:0/8bit at 60f/s - EDID Control: Internal library features 15 default EDID configurations and native EDID data from Output/Display devices connected via Rx - Hot Plug Detection Control: Enables integrator to choose if active signal voltage is forced to connected input devices - Full Buffer System™: Manages TMDS re-clocking / signal re-generation, HDCP authentication with source & display, EDID Control handshake, and Hot Plug control - IR Sensor: Sensor powering via +5V on Rx unit’s IR In port collects line-of-sight IR from remote(s) without external IR connecting block - Up/Down IR: Two channels of IR enable control to/from devices connected to Tx and Rx units - RS-232: Bi-Directional control to/from Tx and Rx unit on Phoenix connector - Rotary Switch RS-232 Control Mode: Provides control of Tx unit as well as connectivity status - Lossless compressed digital audio: Support for Dolby® TrueHD, Dolby® Digital Plus, Dolby Atmos®, and DTS-HD Master Audio™ - CEC Support: For inter-device control between input and output HDMI channel - I2C Communication: EDID and HDCP authentication to Display and Source - Control System Support: Fully controllable by all RS-232 supported control systems via open API: Compass Control®, AMX®, Crestron®, KNX®, RTI®, Savant, URC®, Leviton® etc.

Specifications

Brand Name Key Digital Item Name HDBaseT/HDMI Extender
Voltage Rating 110 - 240 VAC, 12 V Transmission Distance 150 - 230 ft
Inputs HDMI, IR, Bi-Directional RS-232 (Transmitter), Cat 5e/6 UTP/STP, IR (Receiver) Output Cat 5e/6 UTP/STP, IR, Balanced/Unbalanced Audio, PCM Audio (Transmitter), HDMI, Bidirectional RS-232 (Receiver)
Cable Type Category 5e/6 Resolution 4K/UHD
Dimensions 4.1 x 2.8 x 7/8 in Amperage Rating 2 A
Frequency Rating 50/60 Hz Audio Formats Supported Dolby® TrueHD, Dolby® Digital Plus, Dolby Atmos® and DTS-HD Master Audio™
Material Metal Color Black
Mounting Bracket Includes (2) Mounting Brackets, (1) IR Emitter, (1) IR Sensor
Standards CE, RoHS Compliant, WEEE

Packages

1 - UNIT - 1