Abbotsford
keykd4x4csa

KEY DIGITAL KD-4X4CSA HDMI Matrix Switcher with Audio De-Embedding

Inventory
Unavailable for order
Manufacturer:KEY DIGITAL
Manufacturer #:KD-4X4CSA

Description

4x4 4K HDMI Matrix Switcher, Audio De-embedding of Analog L/R Balanced/ Unbalanced & Digital Coaxial Audio, HDR, HDCP2.2.KEY FEATURES:- HDMI Matrix Switching: 4 HDMI sources to 4 HDMI outputs - Audio De-Embedding: Audio from the selected HDMI input is de-embedded through the Coax digital (PCM) or Analog L/R Balanced/Unbalanced 60Hz at 4:2:0 - 4K/UHD Resolution: Supports signals up to 4096x2160 60Hz [4:2:0] 8bit, 4096x2160 30Hz [4:2:2] 12bit, and 4096x2160 30Hz [4:4:4] 8bit - HDCP Licensing: Fully licensed and compatible with HDCP 2.2 - HDR (High Dynamic Range): More life-like images through a greater range of luminance levels - Resolution Support: Supports all SD, HD, and VESA (VGA, SVGA, XGA, WXGA, SXGA, UXGA). - Deep Color Support: Up to UHD/4K 30Hz 4:2:2/12 bits or 60Hz 4:2:0/8 bit - 3D Ready: Capability to pass 3D stereoscopic signal formats - Full Buffer System: Manages TMDS re-clocking / signal re-generation, HDCP authentication to source & display, and EDID Control handshake - EDID: Internal library with 15 default EDID configurations for input, in addition to native EDID data for any Output/Display - TMDS re-clocking: Support for long HDMI connectivity using Key Digital® HDMI cables - Lossless Compressed Digital Audio: Dolby TrueHD, Dolby Digital Plus, DTS-HD Master Audio, and Dolby Atmos - Control: Front panel buttons/LEDs, Serial IR, Optical IR, RS-232 Control, and TCP/IP Control - Control System Support: Key Digital App ready. Compass Control ready. Fully controllable by all IR, RS-232, and TCP/IP supported control systems via open API: AMX, Crestron, KNX, RTI, Savant, URC, Leviton etc. - Key Digital App Ready: Can be controlled over TCP/IP via Key Digital App

Specifications

Brand Name Key Digital Item Name Matrix Switcher with Audio De-Embedding
Voltage Rating 12 VDC Resolution 4096 x 2160 60 Hz (4:2:0) 8-Bit, 4096 x 2160 30 Hz (4:2:2) 12-Bit, 4096 x 2160 30 Hz (4:4:4) 8-Bit
Number of Ports 4 Input/4 Output Amperage Rating 2 A
Port Type HDMI Signal Type 1.2 V p-p Input Video/Audio Signal
Audio I/O Type Input: 4 x HDMI Connector, Type A, 19 Pin Female, Output: 1 x HDMI Connector, Type A, 19 Pin Female, 6 Pin Terminal Block for Analog L/R Output Control Front Panel Buttons/LEDs, Serial IR, Optical IR, RS-232 and TCP/IP Control
Color Black Dimensions 17-1/4 x 7-1/2 x 1-3/4 in
Mounting Type Rack Standards CE Certified, RoHS Compliant, WEEE

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok