Abbotsford
keykds4x1

KEY DIGITAL KD-S4X1 4x1 4K/18G HDMI Switcher

Inventory
Unavailable for order
Manufacturer:KEY DIGITAL
Manufacturer #:KD-S4X1

Description

PRODUCT FEATURES:- Digital Switching: 4 HDMI Sources to 1 HDMI Display - Resolution Support: SD, HD, and VESA up to UHD/4K - 18 Gbps Bandwidth: High Speed / Performance for latest HDMI standards - HDR10 (High Dynamic Range): More life-like images through a greater range of luminance levels - HDCP 2.2 and HDMI Licensing: Fully licensed and compatible with HDCP 2.2 and HDMI latest technologies - Ultra HD/4K Support: 4096x2160 or 3840x2160 30Hz at 4:4:4 and 60Hz at 4:4:4 - 3D Ready: Capability to pass 3D stereoscopic signal formats - EDID Control: Internal library with 16 default EDID configurations for each input, including native EDID data of Output/Display - Full Buffer™ System: Manages TMDS re-clocking / signal re-generation, HDCP source & display authentication, Hot Plug Management and EDID Control handshake - Lossless Compressed Digital Audio: Dolby® TrueHD, Dolby® Digital Plus, Dolby® Atmos and DTS-HD Master Audio™ - Deep Color Support: Up to 12 Bit at UHD/4K 24/25/30Hz 4:4:4 - I2C Communication: EDID and HDCP buffering from Display to Source - Control: Front panel push buttons and LEDs, Optical IR - CEC: Full Support - Control System Support: Fully controllable by all IR supported control systems via open API: Compass Control® Pro, AMX®, Crestron®, KNX®, RTI®, Savant, URC®, Leviton® etc.SPECIFICATIONS:- Input: HDMI Connector, Type A, 19 Pin Female - Output (Each): HDMI Connector, Type A, 19 Pin Female - Bandwidth: TMDS bandwidth 18 Gb/s - DDC Signal (Data): Input DDC Signal - 5 Volts p-p (TTL) - HDMI Video/Audio Signal: Input Video Signal - 1.2 Volts p-p - Power Supply: KD-PS5V1ASC, 5V/1A, 100-240VAC, 50-60Hz, - Interchangeable head, screw-in connector - Regulation: CE, RoHS, WEEE - Enclosure: Black Metal - Product Dimensions: 6.25” x 1.1” x 3.1” - Packaging Dimensions: 9.8” x 4.5” x 3.35” - Product Weight: 0.9 lb - Shipping Weight: 1.5 lb

Specifications

Brand Name Key Digital Item Name HDMI Switcher
Voltage Rating 100 - 240 VAC, 5 VDC Bandwidth 18 Gbps TMDS
Resolution 4096 x 2160 or 3840 x 2160 30 Hz at 4:4:4 and 60 Hz at 4:4:4 Amperage Rating 1 A
Frequency Rating 50/60 Hz Port Type HDMI
Signal Type 1.2 V p-p Input Video Signal, 5 V p-p (TTL) Input DDC Signal Audio I/O Type Input: HDMI Connector, Type A, 19 Pin Female, Output: HDMI Connector, Type A, 19 Pin Female
Audio Formats Supported Dolby® TrueHD, Dolby® Digital Plus, Dolby® Atmos and DTS-HD Master Audio™ Control Front Panel Push Button and LEDs, Optical IR
Material Metal Color Black
Dimensions 6-1/4 in W x 3.1 in D x 1.1 in H Standards CE Certified, RoHS Compliant, WEEE

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok