![dis2rca12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104514840.jpg?preset=medium)
DISTINCT DISTRIBUTORS 2RCA12 Audio Patch Cable Dual, Stereo RCA Male x RCA Male Black 12 ft L
Description
X3A Audio Series XHD eXtreme High Definition audio cables are designed specifically for todays demanding audio applicationsto work with the latest source, display and surround sound stereo technologies including Dolby(tm), THX(tm),SACD and DVD Audio, Plasma, LCD, and DLP displays, digital satellite and cable receivers,DVR's, satellite radio, MP3 players, streaming audio, and more.
Specifications
Brand Name | Distinct Distributors | Item Name | Audio Patch Cable |
Type | Dual, Stereo | Cable Length | 12 ft |
Connector Type | RCA Male x RCA Male | Material | PVC |
Color | Black | Application | For Many Audio Applications, Including Home Theater use |
Packages
1 - UNIT - 1 |