![disam160](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104514727.jpg?preset=medium)
DISTINCT DISTRIBUTORS STREAMAMP AM160 Stereo Amplifier 80 W
Description
StreamAmp AM160 Stereo amplifier can turn any pair of speakers to a wireless HiFi multiroom audio system, play your favorite music from a range of streaming service as well as your smartphone, tablet, USB flash drive and NAS.
Specifications
Brand Name | iEast | Item Name | Stereo Amplifier |
Type | Wireless, Multi-Room | Voltage Rating | 32 V |
Inputs | Audio Line-In, USB | Output | Speaker, Power Supply, WPS |
Gain | 3 dB Antenna | Dimensions | 180 mm L x 115 mm W x 33 mm H |
Amperage Rating | 5 A | Frequency Rating | 192 kHz |
Power Rating | 80 W | Audio Formats Supported | FLAC, WAV, AAC-LC, HE-AAC, MP3, WMA |
Signal to Noise Ratio | 87 dB | Finish | Aluminum Casing, Wiredrawing Craft With Silver or Black Front Panel |
Temperature Rating | -5 to 40 °C | Includes | iEAST StreamAmp AM160, Power Supplier, Male 2XRCA Cable, Quick Start Guide, 3 dB Antenna, Banana Plugs |
Packages
1 - UNIT - 1 |