Abbotsford
dism30

DISTINCT DISTRIBUTORS STREAMPRO M30 AUDIO DIGI STREAMERAUDIO IN AND OUT

Inventory
Unavailable for order
Manufacturer:DISTINCT DISTRIBUTORS
Manufacturer #:STREAMPRO M30

Specifications

Brand Name iEast Item Name Sound Streamer
Type Wireless, Multi-Room Voltage Rating 5 V
Output Power Supply, WPS Color Black
Dimensions 100 mm L x 79 mm W x 21 mm H Amperage Rating 1 A
Frequency Rating 192 kHz Audio Formats Supported FLAC, WAV, AAC-LC, HE-AAC, MP3, WMA
Signal to Noise Ratio 87 dB Material Aluminum
Includes iEAST Stream Pro, IR Remote Controller, USB Power Cable, Power Adaptor, Male Auxiliary Input Line, Male 2XRCA Cable, Quick Start Guide

Packages

1 - UNIT - 1