Abbotsford
dismonma221

DISTINCT DISTRIBUTORS 17 inch-42 inch Premium Small Full Motion Ultra Mount

Inventory
Unavailable for order
Manufacturer:DISTINCT DISTRIBUTORS
Manufacturer #:MA221

Description

A full motion mounting solution to provide an optimal viewing experience from any room position. The TV can be extended away from the wall, and the screen angle adjusted horizontally and vertically. The modern design of the articulating arms are constructed from high quality aluminum extrusion that is durable yet aesthetically pleasing. With the consumer in mind, the MA221 comes fully assembled and incorporates features that make for easy installation.PRODUCT FEATURES:- Supports Curved and Flat Panel Displays 17”- 42” up to 70 lbs*- Supports all VESA patterns from 75×75 to 200×200*- TouchTilt® super smooth one touch tilt mechanism- Tilt -15° up to 15° and ± 90° swivel when fully extended- ± 3° post-installation leveling- Rests 1.8” from the wall and up to 20.1” when fully extended- Full cable management- Fully assembled Universal design, no screen adapter necessary- All screen and wall mounting hardware included- Multi-lingual retail packaging (English, Spanish, French)- Manufacturer’s Limited Lifetime Warranty

Specifications

Brand Name Monster Mounts Item Name TV Mount
Size Small Material Aluminum
Type Full Motion, Ultra Color Black
Specifications 1.8 - 20.1 in Extension, -15 to 15° Tilt, 90° Swivel Mounting Type Wall
For Use With 17 - 42 in 70 lb TV Includes All Screen and Wall Mounting Hardware

Packages

1 - UNIT - 1 8 - UNIT - 8